{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Groove width w | 2 mm | |
Main application | N | |
Secondary application | Ti | |
Cutting conditions | continuous | |
Type | HU7310 | |
Coating | uncoated | |
Tool material | Carbide | |
Tolerance groove width w | ±0.03 mm | |
Feed f | 0,05 mm/rev. - 0,15 mm/rev. | |
Corner radius R | 0,05 mm | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Indexable insert profile | neutral | |
Type of product | Indexable insert for grooving |
Article number |
273709 2
Copy |
|
EAN / GTIN |
4067263736714
Copy |
|
Manufacturer number |
273709 2
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |