{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Manufacturer's designation | 110 | |
External clamping range | 100 mm | |
Internal capacity | 55 mm - 105 mm | |
Depth of reach up to | 100 mm | |
Power | 4 t | |
Number of hooks | 2 | |
External hexagon drive | 17 mm | |
Weight | 1,18 kg | |
Type of product | Two-leg extractor |
Article number | 880930 1 | |
EAN / GTIN | 4021176923777 | |
Manufacturer number | 110-1 | |
Manufacturer/responsible person | Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Deutschland, www.kukko.com |