Battery / mains radio, Type: M12RCDAB

Article no.: 073960 M12RCDAB
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
49 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: Digimatic interface; Bluetooth interface
  • IP Index of Protection: IP 54
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface Digimatic interface; Bluetooth interface
IP Index of Protection IP 54
suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Manufacturer's designation M12RCDAB+-0
Number of rechargeable batteries contained 0
Battery voltage 12 V
Frequency range Radio frequency AM; Radio frequency FM; Radio frequency DAB
Power supply Rechargeable battery-powered; Battery-powered
Length 523 mm
Width 155 mm
Height 386 mm
Weight 1,9 kg
Type of product Radio

Identification numbers & Classifications

Article number 073960 M12RCDAB
EAN / GTIN 4058546325107
Manufacturer number 4933472114

Description

Version:

Sturdy site radio, splash-proof (IP54) for mains and battery operation.
Battery/mains radio with charging function. DAB+, AM and FM tuner.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Includes mains cable, 2 back-up batteries, AUX connection cable, without batteries.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart