Manual test stand TVL-XLS, Measuring range 500 N

Article no.: TVL-XLS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Force gauge

Identification & Classification

Article number TVL-XLS
EAN / GTIN 4045761344785
Manufacturer number TVL-XLS
L-Number L40250 3484
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

For vertical and horizontal use
Precise measurement results
High level of security at repeated measurements
Large base plate with high versatility of fastening objects
Suitable for all SAUTER force measuring devices up to 1000 N (not included in delivery)
Digital length meter SAUTER LA (without interface) as standard

Feature:

Maximum traverse distance: 230 mm
Travel distance per knob rotation (stroke per one turn): 3 mm
Base plate with threaded hole M6
Extended work zone with TVL-XL: +340 mm
Overall dimensions W×D×H 151×234×465 mm
Net weight approx. 9 kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart