Sound level meter - class II SW 2000

Article no.: SW 2000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Noise level meters

Identification & Classification

Article number SW 2000
EAN / GTIN 4045761200852
Manufacturer number SW 2000
L-Number L40250 2071
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Ideal for measurements for workplaces outdoor, e.g. at airports, on building sites, in road construction etc. with broad access to spectrum thanks to the highly-accurate 24-Bit A/D converter
  • Floating point evaluation for higher level of accuracy and better stability
  • The optimised analogue frontend switch reduces the ambient noise and increases the linear measuring range
  • A specially-developed algorithm permits a compliant dynamic range of more than 120 dB! (SW 1000: 123 dB, SW 2000: 122 dB)
  • Three profiles and 14 user-defined measurements can be calculated in parallel with different frequency and time weighting
  • LN statistics and display of the graph showing the progression of time
  • User-defined integral interval measurement up to a maximum of 24 hours is possible
  • Frequency weighting (filter) A, B, C, Z
  • Time interval during measurement: F (fast), S (slow), I (pulse)
  • Peak Hold Mode to capture peaks
  • Octavo function for targeted sound analysis
  • TRACK function with graphic display of a measurement
  • Calibration mode (with optional calibrator)
  • Trigger mode: external start/stop of measurement via 3.5 mm connector
  • Automatic measurement for timer function is possible
  • You can select the frequency for recording measurements: 10, 5, 2 Hz
  • Operating languages: GB, DE, FR, ES, PT

Feature:

  • Applicable standards:IEC61672-1:2014-07GB/T3785.1–20101/1 Octavo in accordance with IEC 61260:2014
  • ½ microphone
  • Permissible ambient temperature -10 °C / 60 °C
  • Output (direct or alternating current) AC (max 5 VRMS), DC (10 mV/DB)
  • Mains operation as standard
  • Battery operation, 4x 1.5 V AA, as standard, operating time up to 10 h
  • Overall dimensions W×D×H 300×80×36 mm
  • Net weight approx. 0,70 kg

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart