{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| overall length | 200 mm | |
| for conductor cross-section | 0.08 mm2 - 6 mm2 | |
| Material | glass-fibre-reinforced plastic | |
| Type of product | Cutting pliers | |
| USP1 | 5 pcs. wire stripping tool |
| Article number | GG6018 6 | |
| EAN / GTIN | 4069515045247 | |
| Manufacturer number | GG6018 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |