{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Packaging | Modular case (L-Boxx) | |
| suitable battery - supplier / battery type / voltage | Bosch 18 V | |
| Manufacturer's designation | GSR 18V-90 C | |
| Number of rechargeable batteries contained | 2 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery capacity | 4 Ah | |
| Battery voltage | 18 V | |
| Motor design | Brushless motor | |
| maximum torque soft | 36 Nm | |
| maximum torque hard | 64 Nm | |
| Speed range 1st speed | 0 min-1 - 630 min-1 | |
| Speed range 2nd speed | 0 min-1 - 2,100 min-1 | |
| Quick-clamping chuck range | 1.5 mm - 13 mm | |
| maximum twist drill size ⌀ in steel | 13 mm | |
| maximum twist drill size ⌀ in wood | 68 mm | |
| Weight | 11 kg | |
| maximum vibration to EN | <2.5 m/s2 | |
| Interface | Bluetooth® interface | |
| Type of product | Drill/driver | |
| USP1 | 18V | |
| USP2 | Brushless motor, quick-change chuck clamping range 1.5-13, in L-Boxx |
| Article number | GG0245 GSR1890C |