Drill/driver 18 V, cordless drill/driver, brushless motor, quick-release chuck clamping range 1.5-13, in L-Boxx

Article no.: 070245 GSR1890C
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
60 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V
  • Interface: Bluetooth® interface

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GSR 18V-90 C
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 18 V
Motor design Brushless motor
maximum torque soft 36 Nm
maximum torque hard 64 Nm
Speed range 1st speed 0 min-1 - 630 min-1
Speed range 2nd speed 0 min-1 - 2,100 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 68 mm
Weight 1.1 kg
maximum vibration to EN <2.5 m/s2
Interface Bluetooth® interface
typical application Strong
Suitable for material Wood; Metal; Steel
Type of product Drill/driver
USP1 18V
USP2 Brushless motor, quick-change chuck clamping range 1.5-13, in L-Boxx

Identification & Classification

Article number 070245 GSR1890C
EAN / GTIN 4059952617244
Manufacturer number 06019K6005
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

  • Compact, powerful cordless drill with forward/reverse operation.
  • LED light to illuminate the working area and battery charge display.
  • Multi-stage torque setting for precise screw driving.
  • Electronic speed control for precise drilling and screw driving.
  • Softgrip.

Kick-back control with automatic shut-down if jammed, together with unique precision clutch and motor brake. 13 mm auto-lock metal drill chuck. High torque.
Can be retrofitted with a connectivity module.

Supplied with:

Supplied with 2× Li-ion batteries, quick charger and L-BOXX.

Note:

See No. 073851 – No. 073866 for suitable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart