Counting balance CPB 15K2DM, Weighing range 6 kg; 15 kg, Readout 2 g; 5 g

Article no.: CPB 15K2DM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Counting balance

Identification numbers & Classifications

Article number CPB 15K2DM
EAN / GTIN 4045761124349
Manufacturer number CPB 15K2DM
L-Number L40250 802

Description

Feature:

  • Large backlit LCD displays, digit height 20 mm
  • Dimensions weighing surface, stainless steel, W×D 295×225 mm
  • Overall dimensions W×D×H 315×350×105 mm
  • Net weight 3,6 kg
  • Permissible ambient temperature -10 °C/40 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart