Floor scale BFC 1.5T-4M, weighing range 1500 kg, readability 0.5 kg

Article no.: BFC 1.5T-4M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number BFC 1.5T-4M
EAN / GTIN 4045761481602
Manufacturer number BFC 1.5T-4M
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Weighing plate: smooth surface, screwed on from above, making it easy to remove and hygienic and easy to clean
  • 4 silicone-coated alloy steel load cells, dust and water splash protection IP67
  • Display device: For details see KERN KERN KFC-TM
  • IoT-Line: networkable scales with comfortable operating philosophy
  • Industrie 4.0: Thanks to the KERN Universal Port (KUP), the exchange of data and control commands can take place via an interface, connectable to the housing, or via the KUP extension box via three interfaces in parallel
  • With standard real-time clock: Enables you to log weighing results with the exact time. Even after an interruption in the power supply, the balance can continue to work with the correct time
  • Desk stand including wall bracket for the display device as standard
  • Dust cover included in scope of delivery

Feature:

  • Large, backlit LCD display, digit height 48 mm
  • Weighing platform dimensions, steel, powder-coated, W×D×H 1500×1250×85 mm
  • Dimensions of display device W×D×H 220×150×66.5 mm
  • Cable length of display device approx. 5 m
  • Net weight approx. 150 kg
  • Permissible ambient temperature range -10 °C/40 °C

Note:

  • For legal metrology Please order verification (conformity assessment according to NAWI 2014/31/EU) at the same time, as subsequent initial verification is not possible. For verification, we need the full address of the installation site

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart