LUKAS shaft extension 100 mm

Article no.: A36300821
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number A36300821
EAN / GTIN 4027497166329
Manufacturer number A36300821
L-Number L50310 190

Description

Description:

Extend tools with a standard shank (3 mm or 6 mm diameter) such as milling cutters, mounted points, grinding fans and many more easily and quickly: The new shank extension from LUKAS. Don't wait long for special solutions, but bring your existing tools flexibly into use with this 100 millimetre application extension. The LUKAS shank extension, also called spindle extension, can be easily combined with two different collets. In this way, tools with 3 or 6 millimetre shank diameters can easily be used on complicated workpieces, even in places that are difficult to reach. This cost-effective and quickly deliverable alternative to the special tool solution enables you to machine even the deepest bores individually and, above all, effectively.

Feature:

Tool diameter: 12 mm
Tool width / length / height: 130 mm
Tool holder: Shank
Tool holder dimension: 8 mm
Shank length: 25 mm
Product packaging: Plug-in packaging
Packaging labelling: LUKAS-ERZETT

Advantage:

Tools with a standard shank (3 mm or 6 mm diameter) such as milling cutters, mounted points, grinding fans and many more can be extended quickly and easily

Note:

shank extension for tools with standard shank
For the first use, please order the suitable collet chuck from LUKAS at the same time.
Maximum flexibility thanks to individual combination options

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart