Copper hammer ROTBAND-PLUS

Article no.: 8672760
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8672760
EAN / GTIN 4010883867276
Manufacturer number 8672760
L-Number L60160 337

Description

Description:

  • Club shape
  • With hickory handle as per DIN 5111, additionally shaped with a long hardened handle protective steel sleeve
  • The sleeve, tapered collar, fixing plate and wood screw bond the hammer head and wood handle into one unit
  • ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Feature:

  • 1000 V insulated: no
  • Handle material: Hickory
  • head weight [g]: 1500 g
  • Magnet [mm]: no
  • Material: Copper
  • REACH registration available: no
  • Total length [mm]: 380 mm
  • VDE certified: no

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart