TYROLIT cylindrical grinding disc 15x15x6 mm 89A802I5V111/50 steel

Article no.: 807005
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Power saw blade

Identification numbers & Classifications

Article number 807005
EAN / GTIN 9003178070050
Manufacturer number 807005

Description

Description:

These universal internal cylindrical grinding wheels made from special aluminium oxide are used for the grinding of through-holes and alignment holes. They offer high stock removal rates and excellent shape retention. Specification 89A60 is used primarily for soft steels and 89A80 for hardened steels

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : 89A 802 I5 V111 /50
  • Dimension (D x T x H): 15 x 15 x 6 mm
  • Diameter: 15 mm
  • Thickness: 15 mm
  • Drill hole: 6 mm
  • Grain size: 80
  • Vs /max: 50 m/s
  • Material suitability: Steel

Advantage:

  • Broad assortment
  • Good shape retention
  • Low thermal load

Application:

  • For internal cylindrical grinding of through holes and fits

Material:

Cast iron
High-alloy steel hardened
High-alloy steel unhardened
HSS
Non and low-alloyed steels hardened

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart