Pin punch, standard quality, painted, Point ⌀ D: 2mm

Article no.: 747000 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
2,187 pieces in stock

Select article variation and quantity

Point ⌀ D (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Point ⌀ D 2 mm
Standard DIN 6450 C
overall length L1 150 mm
Mandrel length L2 30 mm
Shank ⌀ S 10 mm
Material Chrome vanadium air hardening steel
Surface painted
Type of product Parallel pin punches

Identification & Classification

Article number 747000 2
EAN / GTIN 4049002002786
Manufacturer number 450 002 0
Manufacturer/responsible person Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com

Description

Version:

Sturdy octagonal shank with cylindrical shaft. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering. Actual ⌀ 0.05 - 0.5 mm less than nominal diameter, prevents the pin punch from jamming in the hole.

Standard:

DIN 6450.
Safety tested to DIN 7255.

Material:

Standard quality of chrome vanadium air hardening steel, painted.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart