Version:
Brand: 3M™
Color: Color: Red
Backing Material: Vinyl
Product Form: Roll
length x width: 32.9 m x 101.6 mm
Description:
3M™ Durable Floor Marking Tape 971 is comprised of a heavy-duty vinyl backing with a rubber adhesive. The tough, durable backing resists pallet drag and high forklift traffic and is easy to clean. This tape is designed for reliable long-term floor marking yet can still come up clean, in one piece.
Feature:
DURABLE CONSTRUCTION: Heavy-duty vinyl backing is ideal for high-traffic areas
CLEAN REMOVAL: Unique rubber adhesive provides a strong bond and residue-free removal
TAPE YOUR WAY: Linerless construction makes for easy application by hand or using the 3M™ Lane Marking Applicator M1
LASTING VIBRANT COLOR: Easy-clean backing maintains vivid colour amidst heavy wear and tear
IDEAL FOR LEAN MANUFACTURING: Use color-coding to organize and optimize warehouses, factories, and distribution centres according to modern 5S principles
Available in a variety of widths up to 609.6mm (24 inches)
Ideal for 5S lean manufacturing initiatives
Note:
Floor and safety marking
For floor markings and safety markings
Marking devices or attachments for warning
For gluing, wrapping or sealing many curved or 3-dimensional surfaces