3M™ Scotchlok™ IDC Connector 558, BOX, Run and Tap, Red, 600 V, 0.5 – 1.5 mm², 100/Pouch, 1000/Case

Article no.: 7100166926
Set price 100 Piece (0.25 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 set
  • Order steps: 10 set
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Set price 100 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100166926
EAN / GTIN 50076308924527
Manufacturer number 7100166926
L-Number L01310 1938
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

More than 45 years ago, 3M introduced the industry's original insulation displacement connector - the 3M™ Scotchlok™ Connector UR. The latest series of 3M™ Scotchlok™ Insulation Displacement Connectors (IDCs) has kept all that was good about the original connector - the design, the shape, the element technology and the color-coding. Our unique ″U″ contact provides a dependable electrical connection. A ″live-spring″ joint is made by driving the ″U″ contact down into the connector. As the “U” contact is pressed into connector, it grasps conductors as it displaces insulation. Contact grips conductor and holds with a firm, resilient pressure. 3M™ Scotchlok™ wire connectors offer quick, reliable connection with a simple snap and a squeeze, no stripping or twisting.

Advantage:

  • Red, polypropylene-insulated connector
  • Unique ‘U’ contact provides a dependable electrical connection
  • Quick and easy to use – simply snap shut without stripping or twisting the wire
  • UL and CSA approved
  • Connects a 0.5mm² to 1.5mm² (tap) wire end to a through (run) wire

Recommendation:

  • Wire Connection

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart