3M™ Adhesive Transfer Tape 465

Article no.: 7100139482
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100139482
EAN / GTIN 05010027153745
Manufacturer number 7100139482

Description

Version:

50µm adhesive transfer tape with easy liner release for manual or hand applications. Fibered adhesive transfer tape.
Apply to printing applications such as splicing, core starting, flexo and laminating
Overall Length: 55 m
Overall Width: 1200 mm
Conforms easily to curves and contours

Description:

3M™ Adhesive Transfer Tape 465 is a 50µm high tack acrylic adhesive 400 with 90µm #60 densified kraft paper liner.

Feature:

50µm adhesive transfer tape with easy liner release for manual or hand applications. Fibered adhesive transfer tape.// Provides a clean, permanent bond to lightweight materials
Apply to printing applications such as splicing, core starting, flexo and laminating// Excellent initial tack for better performance
Bonds well to smooth and moderately-textured surfaces// High tack, excellent adhesion to most paper stocks. Good low temperature performance and peel strength on many surfaces.
Achieve a great balance of high initial adhesion (quick stick) and good shear holding power// Offers good UV and solvent resistance
Conforms easily to curves and contours// Process optimization
Easy liner release for manual or hand applications
Very good UV resistance// Very good UV resistance

Note:

Use to replace rivets, spot welds, liquid adhesives and other permanent fasteners used with high performance industrial joining and metal fabrication
Use for many interior and exterior industrial applications from affixing to sticking, and industries from aerospace to transportation
Attaching metal and plastic nameplates
Mounting promotional items and posters
For fixing a wide variety of materials such as metal, lacquer, most plastics, paper, cardboard, Wood, glass

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart