3M™ Cavity Wax Plus Applicator Wand Kit, 8851WK

Article no.: 7100088894
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100088894
EAN / GTIN 50051135088512
Manufacturer number 7100088894
L-Number L01130 109212
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Cavity Wax Plus Applicator Wand Kit 8851WK keeps Corrosion from starting in concealed locations To help protect the inner spaces and pockets of a vehicle, 3M™ Cavity Wax Plus Applicator Wand Kit helps deliver 3M™ Cavity Wax Plus to hard-to-reach locations. The applicator wand kit consists of an actuator that fits on the can, and narrow delivery tubes in 20 cm, 61 cm and 86 cm lengths. The 20 cm tube delivers a powerful stream of cavity wax to flood and seal joints. The 61 cm and 86 cm tubes provide a uniform 360° spray pattern to ensure maximum coverage. The wand kit helps you deliver the right amounts of protective spray to inner rocker panels, dog legs, inside constructions, frame rails and other concealed places with tight tolerances, as well as the correct flow and wicking for consistent and uniform protection. The Importance of Protecting Inner Cavities When inner pockets and spaces go unprotected, rust and corrosion can develop and grow unnoticed. Being out of sight, the corrosion can spread and cause serious and costly damage to auto body construction. Inner cavities are also more likely to trap moisture that can encourage the development of corrosion. That’s why applying a product such as cavity wax is recommended to add a protective layer. In fact, numerous OEMs call for the use of a corrosion protection product during vehicle repair. 3M™ Cavity Wax Plus (sold separately from the wand kit) is a self-healing, corrosion protection spray for inner body panels, frame rails and structural enclosures in automotive bodies. This product is formulated to flow, wick and provide uniform protection to repairs. It can access inner body structures with tight tolerances and eliminates the need to use messy bulk sprays. 3M™ Cavity Wax Plus may be used on all substrates for advanced protection and meets OEM standards for vehicle repair.

Advantage:

  • Wand kit allows automotive technicians to apply cavity wax in hard-to-reach places
  • Kit comes with three tube lengths for flexible delivery options
  • Kit comes with three tube lengths for flexible delivery options (20 cm, 61 cm, 86 cm)
  • Product meets OEM standards for vehicle repair
  • Wand kit is designed for use with 3M™ Cavity Wax PlusPart number 08852 (sold separately)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart