Scotch® ATG Adhesive Transfer Tape 904, Transparent, 12 mm x 25 m, 0.05 mm

Article no.: 7000116632
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 72 pieces
  • Order steps: 72 pieces
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series
Scotch® ATG 904
Manufacturer’s designation
Scotch® ATG Transfer-Klebeband 904
Colour
transparent
Number of adhesive tapes
1 pcs.
Content
single part
Type of product
adhesive tapes
Type of adhesive tape
single-sided
Backing material
without backing
Adhesive compound
acrylate
Adhesive strength on steel
5 N/mm
Temperature-resistant up to
70 degrees
Scope of application
indoor use
Application
assembly; bonding; securing
Length L
25 m
Width B
12 mm
Thickness S
0.05 mm

Identification & Classification

Article number 7000116632
EAN / GTIN 05010027676862
Manufacturer number 7000116632
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de

Description

Description:

Get instant adherence, a long ageing bond and high shear force with Scotch® ATG Adhesive Transfer Tape 904. Our tape is ideal if you’re a keen arts and crafts fan, as it’s quick and mess-free application and ideal for card making, scrapbooking and use with stationery. It’s a general purpose clear acrylic adhesive transfer tape on white polycoated paper liner, with good temperature performance. Stick paper, card, tissue, cloth, glitter or sequins and even heavy card. Use it with Scotch® ATG Adhesive Transfer Tape Applicator Gun.

Feature:

  • Colour: Clear
  • Total Thickness [mm]: 0.05
  • Backing Material: Transfer Tape
  • Adhesive Type: Acrylic
  • Peel Strength [Newton/cm]: 5.0
  • Temperature Resistance: 70°C

Advantage:

  • Apply for instant adherence, a long ageing bond and high shear force
  • Use if you’re a keen arts and crafts fan
  • Get quick and mess-free application
  • Long ageing bond
  • Use it with Scotch® ATG Adhesive Transfer Tape Applicator Gun.

Recommendation:

  • Use for sticking paper, tissue, cloth, glitter or sequins and heavy card
  • Commercial print assembly
  • Point of purchase, promotional displays and inserts
  • Bond invitations, table tents, cards

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability