3M™ Mesh Visor, Polyamide, Black, V4B

Article no.: 7000107736
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Visor

Identification numbers & Classifications

Article number 7000107736
EAN / GTIN 04046719886791
Manufacturer number 7000107736

Description

Version:

Product Colour: Black
Very lightweight and non conductive
Overall Length: 17.02 cm
Overall Width: 13.97 cm
Overall Height: 28.96 cm

Description:

3M™ Mesh Faceshield, V4B is our standard peak, non-conductive, lightweight, polyamide mesh faceshield with a black matt finish. It protects users from sawdust with maximum visibility.

Feature:

Provides maximum visibility and protection from sawdust
Standard peak, non-conductive, polyamide mesh faceshield with a matt black finish
Designed to fit 3M™ Hard Hats
Mesh Size: Ø 0.3 1.0 x 1.0 mm
Tested and approved to EN 1731:2006
Meets the requirements for increased robustness (S marking)
Marking class: 3-1.2 8 9 1F

Note:

Use with 3M™ Hard Hats

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart