PrecisionBits set 10 pieces, Number of pieces: 10

Article no.: 675621 10
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
82 pieces in stock

Select article variation and quantity

Number of pieces Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Screwdriver for TORX® screws; Slot-head screwdriver
Number of pieces 10
Bit hexagon shank E 6.3
Type of product Bit tool

Identification & Classification

Article number 675621 10
EAN / GTIN 7610733294220
Manufacturer number PB E6.702 BC

Description

Content:

Bits set E 6.3 (1/4 inch).

Content:

Bits, length 50 mm, E 6.3, for Phillips: No. 674205 1 pc. each size 1; 2
Bits, length 50 mm, E 6.3, for Pozidriv: No. 674225 1 pc. each size 1; 2
Bits, length 50 mm, E 6.3, for inner Torx®: No. 674248 1 pc. each size TX10; TX15; TX20; TX25
Bits, length 50 mm, E 6.3, for slot-head: No. 674257 1 pc. each size 4; 6.25

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart