MM TRD22-M60-30P-4T08 IC528 Interchangeable Solid Carbide Milling Heads for 60° Partial Profile Thread Milling

Article no.: 6492315
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MULTI-MASTER Indexable Solid
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 6492315
EAN / GTIN 7291075224559
Manufacturer number 6492315
L-Number L24060 57

Description

Description:

Solid Thread Mill Heads, Connection Thread Nominal Size Machine Side (THSZMS) T08, Thread Diameter Size (TDZ) M36

Feature:

  • Connection Code Machine Side (CCMS) MultiMaster
  • Connection Thread Nominal Size Machine Side (THSZMS) T08
  • Corner Radius (RE) 0.2 mm
  • Cutting Diameter (DC) 21.7 mm
  • Flute Count (NOF) 4
  • Minimum Bore Diameter (DMIN) 31 mm
  • Overall Length (OAL) 13.52 mm
  • Standard ISO 68, DIN 13
  • Thread Diameter Size (TDZ) M36
  • Thread Form Type (THFT) VP60

From the same series "MULTI-MASTER Indexable Solid" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart