SCIR 22-MTR-1.5ISO IC1008 Precision Ground ISO Metric Full Profile Threading Inserts

Article no.: 6410082
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 6410082
EAN / GTIN 7291075328462
Manufacturer number 6410082
L-Number L23940 434

Description

Description:

On-Edge Threading Indexable Inserts, Cutting Width (CW) 2 mm, Insert Thickness (S) 7 mm

Feature:

  • Corner Radius (RE) 0.2 mm
  • Cutting Edge Length (L) 22 mm
  • Cutting Width (CW) 2 mm
  • Insert Thickness (S) 7 mm
  • Thread Form Type (THFT) M60
  • Thread Pitch (TP) 1.5 mm

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart