XNUWB 13-12.15-1.75 IC908 DIN138 (Tolerance C11) Inserts for Keyway Broaching on Lathe and Milling Machines

Article no.: 6405302
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Keyway broaching and profile slotting tool

Identification & Classification

Article number 6405302
EAN / GTIN 7291075303988
Manufacturer number 6405302
L-Number L23940 1976

Description

Description:

Broach Inserts, Cutting Depth Maximum (CDX) 6.6 mm, Cutting Width (CW) 12.15 mm

Feature:

  • Corner Radius (RE) 1.75 mm
  • Cutting Depth Maximum (CDX) 6.6 mm
  • Cutting Width (CW) 12.15 mm
  • Insert Length (INSL) 20.2 mm
  • Insert Thickness (S) 5.3 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart