TTG-16E-1.50-ISO IC908 External ISO Metric (DIN13 12-1986 class: 6G) Threading Inserts with 10 Threading Corners for General Industry

Article no.: 5903470
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 5903470
EAN / GTIN 7291075348316
Manufacturer number 5903470
L-Number L23960 1306

Description

Description:

On-Edge Threading Indexable Inserts, Cutting Width (CW) 2.1 mm, Profile Included Angle (PNA) 60 Degrees

Feature:

  • Corner Radius (RE) 0.22 mm
  • Cutting Width (CW) 2.1 mm
  • Inscribed Circle Diameter (IC) 16 mm
  • Profile Included Angle (PNA) 60 Degrees
  • Thread Form Type (THFT) M60
  • Thread Pitch (TP) 1.5 mm

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart