Fleece disc HD-DR, 50.8 mm ⌀, Grit equivalent: 50

Article no.: 554058 50
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £1.49 / 1 Piece
  • from 50 Piece
    £1.25 / 1 Piece
on request
In stock
555 pieces in stock

Select article variation and quantity

Grit equivalent Price per 1 Piece (incl. VAT)

Availability

  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Cubitron™ grinding grit
Grinding medium code Ceramic
Grit equivalent 50
Grit designation extra coarse
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 50.8 mm
Manufacturer's designation HD-DR
Version x-Extra Coarse
maximum speed 25,000 min-1
Type of product Non-woven abrasive

Identification & Classification

Article number 554058 50
EAN / GTIN 068060671813
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
Fleece disc with aggressive Cubitron grit (CER) in combination with wear-resistant fabric.

Application:

For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.
Allows material removal and burr-free finishing with only a single tool. High edge stability and long working life.

Note:

Roloc™ bristle discs can be found from No. 573511 onwards.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart