Digital Depth Gauge, 0-8″, 0,00002″, 63,5mm Base

Article no.: 547-257A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Depth gauge

Identification & Classification

Article number 547-257A
EAN / GTIN 4946368852010
Manufacturer number 547-257A
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This ABSOLUTE Digimatic Indicator Depth Gauge offers you the following benefits: It is equipped with the ABSOLUTE Digimatic Indicator ID-C. It has a hardened, precision ground and micro-lapped reference face on its base.

Feature:

  • ABS / INC (INC ZERO): Yes
  • Accuracy: +/- 0,0002″/+/- 5 µm
  • Alarm: Low voltage, setting errors, sensor error, display overflow a.s.o.
  • Analog bar resolution selection: Yes
  • Auto Power OFF setting: Yes
  • Base flatness: 0.00008″/ 2 µm
  • Battery life: Approx. 7000 hours
  • Calculation function (with formula): Yes
  • Calibration warning function: Yes
  • Contact point: Carbide ball, thread: # 4.0-48.0UNF
  • Counting direction switchable: Yes
  • Customizing keys: Yes
  • DATA/HOLD: Yes
  • Digital step: 0,00002″/0,0005 mm
  • Digital/Analog: Digital
  • GO/+/-NG judgement: Yes
  • Inch-Metric: Inch/Metric
  • Lock function: Yes
  • MAX/MIN/RANGE: Yes
  • Measuring force: ≤ 1.5 N
  • Old Article number: 547-257S
  • ON/OFF: Yes
  • Power supply: 1 battery CR2032 (3V)
  • PRESET: Yes
  • Range: 0 - 8
  • Scale: Capacitance type ABSOLUTE linear encoder
  • Size/Dimension: 0,19 X 0,165 X 0,045 M
  • Stroke: 0.5
  • ZERO/ABS: Yes

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart