Vernier Depth Gauge 0-150mm, 0,02mm, Fine adjustment

Article no.: 527-101
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 150 mm
Graduation 0.02 mm
Measurement technology analog
Type of product Depth gauge

Identification & Classification

Article number 527-101
EAN / GTIN 4946368108575
Manufacturer number 527-101
L-Number L40010 12474
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This vernier depth gauge offers you the following benefits: Its base and measuring faces are hardened and micro-lapped for robustness. Fine adjustment models available.

Feature:

  • Base (W x T): 100 x 6.5 mm
  • Digital/Analog: Analog
  • Features:
    • Base and measuring faces are hardened and micro-lapped.
    • Made of hardened stainless steel.
    • Optional wider extension bases are available.
    • Graduation: 0,02 mm
    • Inch-Metric: Metric
    • Max. Permissible Error E MPE: +/-0,03 mm
    • Size/Dimension: 0,3 X 0,125 X 0,015 M

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart