814 N Digimar Hight Gage 0-620 mm with steel Base with Dakks calibration

Article no.: 4426542DKS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Height gauge

Identification & Classification

Article number 4426542DKS
EAN / GTIN 4059192017040
Manufacturer number 4426542DKS
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Easy to operate due to the hand crank on the side of the measuring head
  • Constant measuring force; acting upwards or downwards as required
  • Measuring head can be locked in position, ideal for scribing tasks
  • With fine adjustment
  • Power source independent due to being battery operated
  • Universal application due to broad range of accessories

Description:

Height measuring and marking device Digimar 814 N Measuring range: 0 - 620 mm
  • Digit increment in mm: 0.001 mm, 0.01 mm
  • Digit increment in inch: 0.00005 inch, 0. 0005 inch
  • Error limit_µm: 30 µm
  • Data interface: Opto RS-232C, Wireless
Scope of delivery: Height measuring device including operating and display element, probe arm 814 t, ball probe 814 m, 8 mm, battery, operating instructions, protective cover, test report.

Feature:

  • Application: For measuring heights and distances between holes, surfaces and edges For marking and scribing workpieces
  • Data interface: wireless
  • function: Switching the digit increment value
  • function: TOL (tolerance input)
  • function: RESET (zeroing the display)
  • function: PRESET (dimensional presetting)
  • Data interface: Opto RS-232C
  • function: ON/OFF
  • function: mm/inch
  • Calibration type: with Dakks calibration
  • function: MAX/MIN memory for reversal point search
  • Product group name: Height gauges
  • Product name: Height measuring and marking device
  • Measuring system 01: High measuring accuracy Incremental inductive measuring system Ball bearing guidance of the measuring head Wear-free measuring system
  • Operating and display unit:
  • Product group name: Digimar
  • function: DATA (data transmission)
  • Product type: 814 N
  • Measuring range: 0 - 620 mm
  • Measuring range: 0 - 24.4″
  • Error limit inch: .0012″
  • function: (MAX-MIN) for concentricity and flatness testing
  • Error limit_µm: 30 µm
  • Squareness deviation in µm: 30 µm
  • Product weight: 10.50 kg
  • Measuring force: 3 N
  • Digit increment in mm: 0.01
  • Error limit_inch: 0.0012 inch
  • Digit increment in mm: 0.001
  • Numerical increment in inches: 0.0005
  • Numerical increment in inches: 0.00005

Standard:

Factory standard

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart