805 A SMALL DIAL INDICATOR, STANDARD, 5 mm R, .010 mm GRADS

Article no.: 4324060
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification & Classification

Article number 4324060
EAN / GTIN 4059192013943
Manufacturer number 4324060
L-Number L40080 420
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • High contrast dial face
  • Adjustable tolerance markers
  • Chrome plated housing
  • Lifter protection cap on the measuring spindle
  • Precision gears and pinions

Description:

Small dial gauges MarCator 805 A
  • DIN 878
  • Measuring span in mm: 5 mm
  • Scale_division_mm: 0.01 mm
Scope of delivery: Case

Feature:

  • Dial colour: White
  • Numbering scale blade: 0 - 100
  • Pointer rotation in mm: 1 mm
  • Free stroke mm: 0.1 mm
  • Graduation_mm: 0.01

Standard:

DIN 878

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart