44 AK Measuring head 10-12MM

Article no.: 4190332
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Micromar
Manufacturer’s designation 44 Ak
Packaging Wallet
Type of product internal micrometer; micrometer insert
Spindle pitch 0.5 mm
Ratchet yes
Measurement technology analogue
Standard DIN 863-4

Identification & Classification

Article number 4190332
EAN / GTIN 4059192010706
Manufacturer number 4190332
L-Number L40080 1046
Manufacturer/responsible person MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de

Description

Version:

  • Self-centering measuring head consists of 3 anvils (offset 3 x 120°)
  • Anvils from 12 mm are carbide tipped
  • From 12 mm the anvils can be used to measure the bottom of a bore
  • From 40 mm all measuring heads are made from aluminium to reduce weight

Description:

  • Measuring head Micromar 44 Ak 10 - 12mm

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Micromar
  • Product group name: Micrometers
  • Product name: Measuring head
  • Product type: 44 Ac
  • Measuring range: 10 - 12 mm
  • Measuring range: .4 - .4725″
  • Dimension d in mm: 58 mm
  • Dimension b in mm: 4.3 mm
  • Dimension a in mm: 1.8 mm
  • Dimension c in mm: 1.5 mm

Downloads & documents

From the same series "Micromar" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart