Flange for flap and POLINOX non-woven wheels dia. 150 and 165 mm hole dia. 12 mm can be expanded to dia. 22 mm

Article no.: 4007220509876
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Clamping flange

Identification numbers & Classifications

Article number 4007220509876
EAN / GTIN 4007220509876
Manufacturer number 44771225
L-Number L51050 1584

Description

Description:

For mounting unmounted flap wheels and POLINOX grinding wheels on drive spindles. The clamping flanges are designed to lie countersunk in the tool.

Feature:

  • PFERD type: RF FR 150-165 Bo. 12-22,2
  • Suitable for dia. metric: 150, 165
  • Dia. hole, max.: 22.2 mm
  • Dia. hole: 12 mm
  • Dia. external, metric: 40 mm

Advantage:

  • Can be adapted to an existing drive spindle by drilling.
  • Can be used face-down very close to edges and in corners thanks to special clamping system.

Application:

Drive types: Bench grinder; Flexible shaft drive; Straight grinder

Material:

Adaptation to existing drive spindle possible by drilling out.
Can be used very close to edges and at angles due to special clamping system.

Note:

Included in delivery: 1 pair

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart