• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Jaw 20 mm, for T-Rex fixed, for type: 125

Article no.: 361225 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available
0 pieces in stock

Select article variation and quantity

for type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 125
Jaw width b 116 mm
Width b1 20 mm
c 14 mm
c1 20 mm
Jaw height h 50 mm
Height h1 45 mm
Height h2 14 mm
Jaw length l 62 mm
l1 4 mm
Clamping range S1 9 − 75 mm
suitable for colour code T-Rex
Type of product Vice jaws

Identification & Classification

Article number 361225 125
EAN / GTIN 4250364400756
Manufacturer number 6921884041141
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Application:

Clamping faces coated for high friction values, increased gripping power by a factor of at least 2
(typical hardness 80 HRC).

Suitable for:

Fixed jaws for T-Rex No. 361202.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart