Stainless steel plate

Article no.: 3419339
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3419339
EAN / GTIN 4010886970447
Manufacturer number 3419339

Description

Description:

Insert for the plastic cover of the tool trolley no. 2004 and 2005 as well as tool chest no. 2430
Made of stainless steel
Easy to remove and clean

Feature:

  • 1000 V insulated: No
  • Disposal instructions on tool: No
  • Total width [mm]: 610 mm
  • Total height [mm]: 1 mm
  • Total depth [mm]: 435 mm
  • Net weight [kg]: 2,201 kg
  • REACH registration available: No
  • VDE certified: No

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart