E-SCLXR 6-2X Screw lock boring bars on which CXMU 80° rhombic inserts are mounted

Article no.: 3411710
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3411710
EAN / GTIN 7291075577594
Manufacturer number 3411710
L-Number L23910 105826

Description

Description:

Drill rods, mounting diameter, machine side (DCONMS) 3/8″, Dmin parting 0.48″, overall length (OAL) 6″, shaft height (H) 0,337″

Feature:

  • Mounting diameter, machine side (DCONMS): 3/8″
  • Direction (HAND): Right hand
  • Function Width (WF): 1/4″
  • Insert designation (MIID): CXMU 060208
  • Dmin parting 0.48″
  • Overall length (OAL): 6″
  • Rake Angle Axial (GAMP): 8 degrees
  • Rake Angle Radial (GAMF): 8 degrees
  • Reduced Body Diameter (LDRED): 0,847″
  • Shaft height (H): 0,337″

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart