Cutt-off wheels ACCU 125x1,0x22,23 mm straight A60Q PREMIUM steel/inox

Article no.: 34022959
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bevel brush

Identification numbers & Classifications

Article number 34022959
EAN / GTIN 9003170010382
Manufacturer number 34022959
L-Number L50140 1255

Description

Description:

The PREMIUM ACCU cut-off wheel was specially developed for the cordless angle grinder and is ideal for cutting smaller diameters and bars. Cutting work can be performed quickly and with high working comfort even in hard-to-reach places. This cut-off wheel is the perfect accessory for any do-it-yourselfer or professional looking to take their cutting work to the next level.

Feature:

  • Form: 41 CUT-OFF WHEEL,REINF.
  • Specification : A60Q-BFKA
  • Dimension (D x T x H): 125 x 1,0 x 22,23 mm
  • Diameter: 125 mm
  • Thickness: 1 mm
  • Drill hole: 22.23 mm
  • Grain size: 60
  • Vs /max: 80 m/s
  • Material suitability: Stainless steel;Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Work on smaller tasks in hard-to-reach areas without the need for a power source, while still benefiting from the usual Tyrolit quality
  • Tool can be used for a wide variety of applications on steel and stainless steel
  • Also makes light work of small cross-sections, rods and reinforced steel

Application:

  • These products have been optimised for battery-powered angle grinders and are ideal for cutting thin-walled metal sheets, profiles and pipes made of steel and stainless steel

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart