EFFI-S6-375 118/1.20C375M IC902 4/6 Flute with Relieved Necks, Fast Feed High Productivity Solid Carbide Endmills

Article no.: 3357995
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SolidFeedMill
Type of product End torus mill

Identification & Classification

Article number 3357995
EAN / GTIN 7291075449617
Manufacturer number 3357995
L-Number L24180 2761

Description

Description:

Square End Mills ,Connection Diameter Machine Side (DCONMS) 3/8″ ,Cutting Diameter (DC) 3/8″ ,Decimal Equivalent 0.375″ ,Depth of Cut Maximum (APMX) 0.018″ ,Flute Count (NOF) 6 ,Overall Length (OAL) 3″ ,Shank Type Round ,Shank Type Round

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 3/8″
  • Corner Radius (RE): 0.037″
  • Cutting Diameter (DC): 3/8″
  • Cutting Diameter Tolerance: e9
  • Decimal Equivalent: 0.375″
  • Depth of Cut Maximum (APMX): 0.018″
  • Flute Count (NOF): 6
  • Maximum Feed per Tooth (fz(max)): 0.018 ″/tooth
  • Minimum Feed per Tooth (fz(min)): 0.006 ″/tooth
  • Overall Length (OAL): 3″
  • Shank Diameter Tolerance (TCDMM): h6
  • Shank Type: Round
  • Usable Length (LU): 1.2″

Downloads & documents

From the same series "SolidFeedMill" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart