TJS GJET C5 Coolant Driven High Speed Compact Spindles with CAMFIX (ISO 26623-1) Shanks

Article no.: 3356932
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3356932
EAN / GTIN 7291075400090
Manufacturer number 3356932
L-Number L24120 3012

Description

Description:

  • HSM Spindles
  • Connection Diameter Machine Side (DCONMS): 50 mm
  • Protruding Length (LPR): 129 mm
  • Shank Size (SS): C5

Feature:

  • Body Diameter (BD): 16 mm
  • Connection Diameter Machine Side (DCONMS): 50 mm
  • Connection Diameter Maximum Workpiece Side (DCONXWS): 7 mm
  • Functional Length (LF): 112 mm
  • Overall Length (OAL): 159 mm
  • Protruding Length (LPR): 129 mm
  • Shank Size (SS): C5

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart