MULTI CLAMP 63 UNIVERSAL Universal Clamping Fixtures for a Variety of Taper Shank Toolholders

Article no.: 3370677
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3370677
EAN / GTIN 7291075426984
Manufacturer number 3370677
L-Number L24120 1519

Description

Description:

Tool Change Blocks, Connection Size (CSI) 63

Feature:

  • Body Diameter (BD) 99 mm
  • Body Length (LB) 42 mm
  • Connection Size (CSI) 63
  • Shank Width (B) 113 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart