MD-DFN 370 HEAD Exchangeable Drilling Heads Carry CHAM-IQ-DRILL Solid Carbide Inserts

Article no.: 3335856
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MODUDRILL Modular Heads
Type of product Indexable drill

Identification numbers & Classifications

Article number 3335856
EAN / GTIN 7291075356526
Manufacturer number 3335856
L-Number L24040 77

Description

Description:

Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 6.9 mm, Cutting Diameter (DC) 37 mm, Insert Seat Size Code (SSC) 37.0

Feature:

  • Connection Diameter Machine Side (DCONMS) 6.9 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 37 mm
  • Cutting Diameter Maximum (DCX) 37.9 mm
  • Cutting Diameter Minimum (DCN) 37 mm
  • Insert Seat Size Code (SSC) 37.0
  • Master Insert Identification (MIID) HFP 370-IQ
  • Point Length (PL) 8.04 mm
  • Protruding Length (LPR) 37.6 mm

Suitable products

Inserts

From the same series "MODUDRILL Modular Heads" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart