MNC 392-289 A40-219-10-7D Large Diameter Indexable Drills for the Wind Turbine Industry

Article no.: 3321308
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series COMBICHAM
Type of product Indexable drill

Identification numbers & Classifications

Article number 3321308
EAN / GTIN 7291075385717
Manufacturer number 3321308
L-Number L24040 907

Description

Description:

Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 40 mm, Cutting Diameter (DC) 39.2 mm, Overall Length (OAL) 396 mm, Usable Length (LU) 294.9 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 39.2 mm
  • Flange Diameter (DF) 50 mm
  • Length Group 7xD
  • Master Insert Identification (MIID) SOGT 100408-W
  • Overall Length (OAL) 396 mm
  • Point Length (PL) 5.94 mm
  • Protruding Length (LPR) 328 mm
  • Shank Length (LS) 68 mm
  • Usable Length (LU) 294.9 mm

Suitable products

Accessories

Inserts

From the same series "COMBICHAM" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart