BBH D16-105 Extension Slides for MB Modular Fine Boring Holders

Article no.: 3318806
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ITSBORE
Type of product Boring tool

Identification & Classification

Article number 3318806
EAN / GTIN 7291075141818
Manufacturer number 3318806
L-Number L23900 12

Description

Description:

Modular Boring Systems, Connection Diameter Machine Side (DCONMS) 16 mm

Feature:

  • Body Diameter (BD) 25 mm
  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Overall Length (OAL) 95 mm

Downloads & documents

From the same series "ITSBORE" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart