C4 MB40X45 MB Modular Boring Connection System with CAMFIX Exchangeable Shanks

Article no.: 3308333
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ITSBORE
Type of product Boring tool

Identification & Classification

Article number 3308333
EAN / GTIN 7291075179668
Manufacturer number 3308333
L-Number L23900 3

Description

Description:

Modular Boring Systems, Connection Diameter Workpiece Side (DCONWS) 40 mm, Shank Size (SS) 40

Feature:

  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Connection Diameter Workpiece Side (DCONWS) 40 mm
  • Connection Size (CSI) MB40
  • Coolant Supply Property (CSP) Coolant Thru
  • Protruding Length (LPR) 45 mm
  • Shank Size (SS) 40

Downloads & documents

Suitable products

From the same series "ITSBORE" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart