MARTOR GRAPHIC BLADE 32 , 10 in magazine

Article no.: 32.50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 32.50
EAN / GTIN 4002632904424
Manufacturer number 32.50
L-Number L60170 269

Description

Description:

GRAPHIC BLADE NO. 32 from MARTOR is a high-quality blade made of steel. It is very sharp and has several different cutting edges for a long service life. The blade is 51.5 mm long, 5.7 mm wide and 0.63 mm thick.

GRAPHIC BLADE NO. 32 is available under order number 32.50 in a magazine of 10. The blade can be used in the following MARTOR knives: GRAFIX PICCOLO.
    Ground:
    Special grinding
  • Blade facets:
    Single/Double bevel edge-ground

    Blade characteristics:
    2-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Base material: Steel
  • Blade grinding: Special grinding
  • Blade facets: Single/Double bevel edge-ground
  • No. of cutting edges: 3
  • Cutting edges: 2-cutting edge blade

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart