CGFG 51-700R-P8 Blades for Face Machining Carrying 8 mm Inserts

Article no.: 2892483
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CUT-GRIP
Type of product Clamp toolholder

Identification & Classification

Article number 2892483
EAN / GTIN 7291075200560
Manufacturer number 2892483
L-Number L23920 1628

Description

Description:

Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 120 mm, Cutting Width (CW) 8 mm, Overall Length (OAL) 250 mm

Feature:

  • Axial Groove Outside Diameter Maximum (DAXX) 1500 mm
  • Axial Groove Outside Diameter Minimum (DAXN) 700 mm
  • Cutting Depth Maximum (CDX) 120 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width (CW) 8 mm
  • Overall Length (OAL) 250 mm
  • Shank Height (H) 52.6 mm

Downloads & documents

Suitable products

From the same series "CUT-GRIP" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart