TIP 2MT-0.05 IC908 Precision Ground Double-Ended Threading Inserts with a 60° Partial Profile and Chipformer

Article no.: 6403300
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for thread turning

Identification & Classification

Article number 6403300
EAN / GTIN 7291075159059
Manufacturer number 6403300
L-Number L23940 1424

Description

Description:

On-Edge Threading Indexable Inserts, Cutting Width (CW) 2.4 mm, Profile Included Angle (PNA) 60 Degrees

Feature:

  • Corner Radius (RE) 0.05 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Edge Length (L) 15.3 mm
  • Cutting Width (CW) 2.4 mm
  • Profile Included Angle (PNA) 60 Degrees
  • Thread Form Type (THFT) VP60
  • Thread Pitch Maximum (TPX) 2.12 mm
  • Thread Pitch Minimum (TPN) 0.45 mm
  • Threads per Inch Maximum (TPIX) 56 Threads/″
  • Threads per Inch Minimum (TPIN) 12 Threads/″

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart