MGCH 09C Face Machining Tools Carrying GFQR Inserts for Dmin 12 - Dmax 19 mm Penetration Range

Article no.: 2800997
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series CHAMGROOVE
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2800997
EAN / GTIN 7291075160703
Manufacturer number 2800997
L-Number L23920 2818

Description

Description:

Face Groove/Turn Indexable Holders, Overall Length (OAL) 83.5 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 9 mm
  • Cutting Direction (HAND) Neutral
  • Functional Width (WF) 5.5 mm
  • Minimum Bore Diameter (DMIN) 12 mm
  • Overall Length (OAL) 83.5 mm

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart