PCHPLS 25-34 Perpendicular Shank Tools that Mount Pentagonal Inserts for Machining Next to Long Central Shafts

Article no.: 2302472
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series PENTACUT
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2302472
EAN / GTIN 7291075322002
Manufacturer number 2302472
L-Number L23920 1382

Description

Description:

Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 5 mm, Cutting Width Maximum (CWX) 4 mm, Cutting Width Minimum (CWN) 2.39 mm, Overall Length (OAL) 135.35 mm

Feature:

  • Cutting Depth Maximum (CDX) 5 mm
  • Cutting Direction (HAND) Left Hand
  • Cutting Width Maximum (CWX) 4 mm
  • Cutting Width Minimum (CWN) 2.39 mm
  • Overall Length (OAL) 135.35 mm
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm

Suitable products

Inserts

From the same series "PENTACUT" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart