Multimeter

Article no.: 2152-600
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • £81.58 /pcs.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2152-600
EAN / GTIN 4000896246762
Manufacturer number 2152-600
L-Number L60140 5722
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
For measuring voltage ∙ resistance ∙ frequency ∙ capacitance and temperature
  • For trade, industry, do-it-yourselfers as well as car, commercial vehicle and agricultural workshops
  • Including measuring tips for clipping into the protective cover
  • Including temperature probe from -20°C to 200°C
  • DC voltage: 0 - 600 V
  • AC voltage: 0 - 600 V
  • Direct current: 0 – 10 A
  • Alternating current: 0 - 10 A
  • Resistance: 0 - 60 MOhm
  • Diode test
  • During the continuity test, the integrated buzzer signals continuity below 50 Ohm
  • Frequency: 0 - 10 MHz
  • Duty cycle
  • Capacitance measurement: 0 - 60 MOhm
  • Automatic switch-off
  • Backlight
  • Data hold
  • True RMS
  • CAT III 600 V
  • Including 2x AA batteries
  • Easy operation thanks to clearly arranged control panel and large illuminated LCD display (all data quickly readable)
  • Very short response times ensure rapid display of measurement results
  • Optimal device alignment thanks to the stand on the housing
  • Protective cover protects multimeter against damage from being dropped

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart