Hacksaw with 2C-handle

Article no.: 1879375
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bow saw

Identification numbers & Classifications

Article number 1879375
EAN / GTIN 4010886861394
Manufacturer number 1879375
L-Number L60160 935

Description

Description:

  • Ergonomic soft rubber hand grips
  • Fixing of the sawblade by simple turning the blue clamping element in the hand grip
  • Clamping piece adjustable by 40°
  • Saw blade bimetal 407 A
  • Captive dowel pins fix the saw blade
  • The combination of lightweight aluminium bracket and a soft angled handle ensure ergonomic working and durability
  • Bimetal saw blade 407 A

Feature:

  • 1000 V insulated: no
  • Handle material: Soft rubber
  • Material: Die-cast aluminium
  • REACH registration available: no
  • Saw blade can be used on both sides: no
  • Total height [mm]: 27 mm
  • Total length [mm]: 405 mm
  • Total width [mm]: 133 mm
  • VDE certified: no

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart